Shop All Brass Pipes
Smith-Cooper
2-1/2" MNPT x 30" TBE Brass Pipe Nipple Sch 40
Mfr # 4385013740
Zoro # G1560069
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2-1/2"
- Overall Pipe Length 30"
- Pipe Fitting Material Brass
- Pipe Type Seamless
- Basic Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4385013740
- Zoro # G1560069
- UPC # 092201288011
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 2-1/2" |
Overall Pipe Length | 30" |
Pipe Size (Fittings) | 2-1/2" |
Details
Pipe Fitting Material | Brass |
Pipe Type | Seamless |
Basic Pipe Fitting Shape | Nipple |
Pipe Fitting Schedule/Class | Schedule 40 |
Material (Pipe) | Brass |
Specific Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Connection Type | MNPT x MNPT |
Item | Schedule 40 Red Brass Nipple |
Description
Nipple,2-1/2 In.x30 In.,40,Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress tee, 2" x 2" x 1" (25390)
- SPEEDAIRE Brass Filter Ball Valve, Ang., MNPT, 1/4 In (13X540)
- HAYWARD FLOW CONTROL Back Pressure Valve, 3/4", PVDF/TFE/EPDM, Adjustable 10-150 psi, FPT (PBV5075TPE1)
- ZORO SELECT Socket Weld, Black Forged Steel Reducing Bushing (1MNZ6)
- SMITH-COOPER 1" MNPT TBE Brass Pipe Nipple Assortment Sch 40 (4385014840)
- SMITH-COOPER 1" MNPT x 6-1/2" TBE Brass Pipe Nipple Sch 40 (4385012100)
- SMITH-COOPER 1/2" MNPT x 8" TBE Brass Pipe Nipple Sch 40 (4385011330)
- SMITH-COOPER 4" MNPT x 6" TBE Brass Pipe Nipple Sch 40 (4385014470)
- SMITH-COOPER 3/4" MNPT x 10" TBE Brass Pipe Nipple Sch 40 (4385011770)
- SMITH-COOPER 4" MNPT x 12" TBE Brass Pipe Nipple Sch 40 (4385014520)
- ZORO SELECT 2" MNPT x 10" TBE Red Brass Pipe Nipple Sch 40 (468-100)
- Smith-Cooper Brass Pipes