Shop All Black Pipe Fittings
Smith-Cooper
2-1/2" Floor Flange
Mfr # 4316000666
Zoro # G6777053
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Floor Flange
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Flange
- Pipe Size (Fittings) 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4316000666
- Zoro # G6777053
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" |
Pipe Size (Fittings) | 2-1/2" |
Details
Specific Fitting Shape | Floor Flange |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Flange |
Item | Floor Flange |
Description
Floor Flange,Black,150lb,2-1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL DIVERSIFIED SALES GRATE ATRIUM 4 in. BLACK (78)
- ANVIL 3" Flanged x Flanged Cast Iron 90 Degree Elbow Class 125 (0306000803)
- ZORO SELECT 7/16" Low Lead Brass Nut (700061-07)
- BANJO Flange, 2", 300 psi, Elbow, 3 1/16" O.D. (M200CPG90SH)
- SMITH-COOPER 4" Floor Flange (4316000670)
- SMITH-COOPER 3" Floor Flange (4316000668)
- SMITH-COOPER 6" Black Threaded Bar Plug (81893288)
- SMITH-COOPER 1-1/4" FNPT Malleable Iron 90 Degree Elbow Class 300 (4316000460)
- SMITH-COOPER 3" x 1/2" Hex Bushing (4316000780)
- SMITH-COOPER 4" x 3" Hex Bushing (4316000814)
- ZORO SELECT 2" Socket Socket Black Forged Steel 90 Degree Elbow (1MNL9)
- Smith-Cooper Fittings