Shop All Check Valves
Smith-Cooper
2-1/2" C X C Swing Check Valve
Mfr # 4347003060
Zoro # G6775802
product price: $69.79
/ea
$69.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2"
- Connection Type Sweat
- Body Material Forged Lead Free Brass
- Length 6-57/64"
- Max. Pressure 200 lb. WOG, 125 lb. WSP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4347003060
- Zoro # G6775802
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 2 1/2" |
Length | 6-57/64" |
Size | 2 1/2" |
Details
Connection Type | Sweat |
Body Material | Forged Lead Free Brass |
Item | Swing Check Valve |
Max. Pressure | 200 lb. WOG, 125 lb. WSP |
Description
SW Check CXC 200,NL 2-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Nibco 3/4 in. Sweat X 3/4 in. D Sweat Copper Tee (W01675C)
- NANTUCKET SINKS Pro Series Rectangle Single Bowl Undermount Small Radius Corners Stainless Steel Kitchen Sink, 16 ga (SR3018)
- SLOAN Royal 110 Yo Flush Valve (ROYAL 110 YO)
- ZORO SELECT 3" FNPT SS Cross (4381037900)
- SMITH-COOPER 4" Swing Check Valve (4347002890)
- SMITH-COOPER 3" Swing Check Valve (4347002880)
- SMITH-COOPER 1-1/4" Swing Check Valve (4347002840)
- SMITH-COOPER 2" Swing Check Valve (4347002860)
- SMITH-COOPER 1/2" Brass Inline Check Valve (4347003700)
- SMITH-COOPER 1-1/2" Brass Inline Check Valve (4347003780)
- ZORO SELECT 1/4" MNPT Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-4M4M-F)
- Smith-Cooper Check Valves