Shop All Black Pipe Fittings
Smith-Cooper
2-1/2" Black 45 Degree Street Elbow
Mfr # 4316002518
Zoro # G6778191
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degree Street Elbow
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
- Pipe Size (Fittings) 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4316002518
- Zoro # G6778191
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2-1/2" |
Details
Specific Fitting Shape | 45 Degree Street Elbow |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Item | 45 Degree Street Elbow |
Description
Street 45,Black,150lb,2-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACU5)
- ZORO SELECT 2" Clamp T304 SS Roll-On Ferrule (EG14R2.0)
- AMERICAN FILTER CO 3 H, 3 PK (AFC-431-3p-4705)
- KURIYAMA Tubing, Clear, Shore A 73, 5/8" I.D. (K010-1012X10)
- SMITH-COOPER 3" Black 45 Degree Street Elbow (4316002520)
- SMITH-COOPER 5" x 2-1/2" Black Hex Bushing (4316000820)
- SMITH-COOPER 3" x 2" Black Hex Bushing (0818908287)
- SMITH-COOPER 3" x 3/4" Black Hex Bushing (4316000782)
- SMITH-COOPER 2-1/2" x 3/4" Black Reducing Coupling (4316001216)
- SMITH-COOPER FNPT, Malleable Iron Coupling, Class 300 (4316000354)
- ZORO SELECT Black Nipple, Welded, 1/2x11 1/2 (793M97)
- Smith-Cooper Fittings