Shop All Black Pipe Fittings
Smith-Cooper
2-1/2" Black 45 Degree Elbow
Mfr # 4316000568
Zoro # G6777047
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degree Elbow
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
- Pipe Size (Fittings) 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4316000568
- Zoro # G6777047
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2-1/2" |
Details
Specific Fitting Shape | 45 Degree Elbow |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Item | 45 Degree Elbow |
Description
Elbow 45,Blk,150lb,2-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Stainless Steel Solenoid Valve Less Coil, Normally Open, 1/4 in Pipe Size (008048)
- NIBCO Drain Coupling, Cast Bronze, C x C, 3/4 In (701D 3/4)
- KERICK Complete Float Valve Assembly, 1 1/4 in (PS125SS-5)
- PARKER Fitting, 31/32", Brass, Compression (VS169CA-6-4)
- SMITH-COOPER 6" Black 90 Degree Elbow (4316000428)
- SMITH-COOPER 3" Black 45 Degree Street Elbow (4316002520)
- SMITH-COOPER 2-1/2" x 2" Black Reducing Coupling (4316001232)
- SMITH-COOPER 2-1/2" Black Union (4316002818)
- SMITH-COOPER 3" x 2" Black Reducing Coupling (0810091009)
- SMITH-COOPER 4" x 2" Black Hex Bushing (4316000810)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310090402)
- Smith-Cooper Black Pipe Fittings