Shop All Black Pipes
Smith-Cooper
1/8" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80
Mfr # 4354000060
Zoro # G6788043
product price: $9.49
/ea
Sold in multiples of 2 for $18.98
$18.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 4"
- Pipe Size (Fittings) 1/8"
- Pipe Fitting Schedule/Class Schedule 80
- Basic Pipe Fitting Material Metal
- Specific Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4354000060
- Zoro # G6788043
- Country of Origin China
- Category Black Pipes
Dimensions
Overall Pipe Length | 4" |
Pipe Size (Fittings) | 1/8" |
Details
Pipe Fitting Schedule/Class | Schedule 80 |
Basic Pipe Fitting Material | Metal |
Item | Seamless Black Pipe Nipple |
Specific Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Shape | Nipple |
Pipe Fitting Connection Type | MNPT x MNPT |
Description
Seamless Nipple,Black,80,1/8X4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Valve Actuator, Proportional Control (SKD62UA)
- GRINDMASTER Dipperwell Faucet (F-10)
- PROTO Internal Pipe Wrench, 3/4 in. Cap., (J140-34)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KB3631PLSO)
- SMITH-COOPER 1" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354002050)
- SMITH-COOPER 1-1/4" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354002410)
- SMITH-COOPER 2" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354003240)
- SMITH-COOPER 3/4" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354001690)
- SMITH-COOPER 3" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354004000)
- SMITH-COOPER 3/4" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354001630)
- JONES STEPHENS 1/2" x 3" Black Pipe Nipple (30530)
- Smith-Cooper Black Pipes