Shop All Black Pipes
Smith-Cooper
1/4" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80
Mfr # 4354000410
Zoro # G6788140
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 1-1/2"
- Specific Pipe Fitting Shape Nipple
- Pipe Fitting Schedule/Class Schedule 80
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4354000410
- Zoro # G6788140
- Country of Origin China
- Category Black Pipes
Dimensions
Overall Pipe Length | 1-1/2" |
Pipe Size (Fittings) | 1/4" |
Details
Specific Pipe Fitting Shape | Nipple |
Pipe Fitting Schedule/Class | Schedule 80 |
Item | Nipple |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Pipe Fitting Connection Type | MNPT x MNPT |
Manufacture Location | Globally Sourced |
Description
Nipple, Manufacture Location Globally Sourced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 3/4 in. FPT x 4 in. Freezeless Anti-Siphon Wall Hyd (65P-4)
- RIDGID Tubing Cutter, Stainless Steel, 8-1/2in. L (15-SI)
- AMERICAN STANDARD Vormax 12"R Het Tank-Wht, 1.28 gpf, VorMax, Elongated, White (4385A.104.020)
- BRASSTECH 3/8" X 20" Rigid Supply Tube, Flat Head in Flat Black (436/56)
- SMITH-COOPER 1/2" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354001250)
- SMITH-COOPER 1-1/4" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354002430)
- SMITH-COOPER 3/4" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354001720)
- SMITH-COOPER 1" MNPT x MNPT Seamless Black Pipe Nipple Schedule XXH (4354004960)
- SMITH-COOPER 2" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354003210)
- SMITH-COOPER 1-1/4" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354002410)
- BECK 1-1/4" x 5-1/2" Black Pipe Nipple Sch 40 (0330029802)
- Smith-Cooper Black Pipes