Shop All Black Pipes
Smith-Cooper
1/4" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80
Mfr # 4354000400
Zoro # G6788000
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 7/8"
- Pipe Size (Fittings) 1/4"
- Basic Pipe Fitting Shape Nipple
- Pipe Fitting Schedule/Class Schedule 80
- Pipe Fitting Connection Type MNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4354000400
- Zoro # G6788000
- Country of Origin China
- Category Black Pipes
Dimensions
Overall Pipe Length | 7/8" |
Pipe Size (Fittings) | 1/4" |
Details
Basic Pipe Fitting Shape | Nipple |
Pipe Fitting Schedule/Class | Schedule 80 |
Pipe Fitting Connection Type | MNPT x MNPT |
Item | Nipple |
Specific Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Manufacture Location | Globally Sourced |
Description
Nipple, Manufacture Location Globally Sourced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nipple, Schedule 40, 1-3/64"ID, 304 SS, 12"L (ZUSA-PF-1568)
- PARKER Brass Metric Compression Fitting (0127 06 00)
- PENTAIR/PENTEK Pleated Filter Cartridge, 10 gpm, 5 Micron, 2-7/8" O.D., 20 in H (255486-75)
- ZURN PVC Plug, White, 2-1/2" (CO2490-P25)
- SMITH-COOPER 3/4" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354001630)
- SMITH-COOPER 1" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354002050)
- SMITH-COOPER 4" MNPT x MNPT Seamless Black Pipe Nipple Schedule XXH (4354005800)
- SMITH-COOPER 1-1/4" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354002430)
- SMITH-COOPER 3/4" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354001610)
- SMITH-COOPER 1" MNPT x MNPT Seamless Black Pipe Nipple Schedule XXH (4354004980)
- ZORO SELECT 1-1/2" x 2" Black Pipe Nipple Sch 80 (40802)
- Smith-Cooper Black Pipes