Shop All Brass Pipes
Smith-Cooper
1/4" MNPT x 8" TBE Brass Pipe Nipple Sch 40
Mfr # 4385010530
Zoro # G1558127
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/4"
- Overall Pipe Length 8"
- Pipe Fitting Material Brass
- Pipe Type Seamless
- Basic Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4385010530
- Zoro # G1558127
- UPC # 092201286857
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 1/4" |
Overall Pipe Length | 8" |
Pipe Size (Fittings) | 1/4" |
Details
Pipe Fitting Material | Brass |
Pipe Type | Seamless |
Basic Pipe Fitting Shape | Nipple |
Item | Schedule 40 Red Brass Nipple |
Pipe Fitting Connection Type | MNPT x MNPT |
Specific Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Schedule/Class | Schedule 40 |
Description
Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN G61683 - Cartridge Nut Assembly for Foot (G61683)
- TECTITE BY APOLLO 3/4 in. Brass Push-To-Connect Cap Jar (6-Pack), 6PK (FSBCAP346JR)
- GE Ice Dispenser Crusher Cover (WR17X11497)
- ZORO SELECT Brass Reducing Bushing, MNPT x FNPT, 3/4" x 3/8" Pipe Size (6AYX0)
- SMITH-COOPER 2" MNPT x 6" TBE Brass Pipe Nipple Sch 40 (4385013280)
- SMITH-COOPER 1" MNPT x 15" TBE Brass Pipe Nipple Sch 40 (4385012190)
- SMITH-COOPER 1/2" MNPT x 4" TBE Brass Pipe Nipple Sch 40 (4385011260)
- SMITH-COOPER 1/2" MNPT x 12" TBE Brass Pipe Nipple Sch 40 (4385011370)
- SMITH-COOPER 3/4" MNPT x 16" TBE Brass Pipe Nipple Sch 40 (4385011820)
- SMITH-COOPER 1-1/4" MNPT x 3" TBE Brass Pipe Nipple Sch 40 (4385012430)
- JONES STEPHENS Red Brass Pipe Nipple, No Lead, 2"x CLOSE (N29000)
- Smith-Cooper Pipes