Shop All Brass Pipes
Smith-Cooper
1/4" MNPT x 5" TBE Brass Pipe Nipple Sch 40, Basic Pipe Fitting Material: Metal
Mfr # 4385010490
Zoro # G1558072
product price: $3.25
/ea
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/4"
- Overall Pipe Length 5"
- Pipe Fitting Material Brass
- Pipe Type Seamless
- Basic Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385010490
- Zoro # G1558072
- UPC # 092201161796
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 1/4" |
Overall Pipe Length | 5" |
Pipe Size (Fittings) | 1/4" |
Details
Pipe Fitting Material | Brass |
Pipe Type | Seamless |
Basic Pipe Fitting Shape | Nipple |
Item | Schedule 40 Red Brass Nipple |
Pipe Fitting Schedule/Class | Schedule 40 |
Specific Pipe Fitting Shape | Nipple |
Pipe Fitting Connection Type | MNPT x MNPT |
Basic Pipe Fitting Material | Metal |
Description
Nipple,1/4x5 In.,40,Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINYL-FLEX Hose, Vinyl-Flex, NSF 61 PVC, 3/8" ID x 5/8" OD x 100' (PVC38-58ANA)
- WKM DYNACENTRIC Butterfly Valve, Carbon Steel, 8 In (08-B5110-02-S02-11/HL)
- AEROFLEX 3/4" x 6 ft. Pipe Insulation, 3/4" Wall (410-AC11834)
- ROHL San Julio Filter Faucet In Polished Chrome (A1635XMAPC-2)
- SMITH-COOPER 3/4" MNPT x 16-1/2" TBE Brass Pipe Nipple Sch 40 (4385011830)
- SMITH-COOPER 3/8" MNPT x 3" TBE Brass Pipe Nipple Sch 40 (4385010840)
- SMITH-COOPER 1/4" MNPT x 4-1/2" TBE Brass Pipe Nipple Sch 40 (4385010480)
- SMITH-COOPER 1" MNPT x 3 ft. TBE Brass Pipe Nipple Sch 40 (4385012240)
- SMITH-COOPER 1" MNPT x 6-1/2" TBE Brass Pipe Nipple Sch 40 (4385012100)
- SMITH-COOPER 1/2" MNPT x 6-1/2" TBE Brass Pipe Nipple Sch 40 (4385011310)
- ZORO SELECT 1/4" MBSPT x MNPT x 6" TBE Red Brass Pipe Nipple Sch 40 (461-060BSNP)
- Smith-Cooper Pipes