Shop All Brass Pipes
Smith-Cooper
1/4" MNPT x 5-1/2" TBE Brass Pipe Nipple Sch 40
Mfr # 4385010500
Zoro # G1558090
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/4"
- Overall Pipe Length 5-1/2"
- Pipe Fitting Material Brass
- Pipe Type Seamless
- Basic Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4385010500
- Zoro # G1558090
- UPC # 092201161802
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 1/4" |
Overall Pipe Length | 5-1/2" |
Pipe Size (Fittings) | 1/4" |
Details
Pipe Fitting Material | Brass |
Pipe Type | Seamless |
Basic Pipe Fitting Shape | Nipple |
Item | Schedule 40 Red Brass Nipple |
Pipe Fitting Schedule/Class | Schedule 40 |
Specific Pipe Fitting Shape | Nipple |
Pipe Fitting Connection Type | MNPT x MNPT |
Basic Pipe Fitting Material | Metal |
Description
Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Nylon Push to Connect Fitting - Tee - 12, 12mm Tube Size, Black (ZUSA-TF-PTC-542)
- ZORO SELECT Reinforced Clear PVC Tubing, 1" ID x 1-1/4" OD x 10 Ft. L (ZUSA-HT-62)
- ZURN Shower Drain, Linear, Stnlss Steel, 60in L (ZS880-60)
- MERIT BRASS CO 3/4 Lead Free Brass 45 Degree Elbow, FNPT, 125 PSI, Import (XNL102-12)
- SMITH-COOPER 1-1/4" MNPT x 6" TBE Brass Pipe Nipple Sch 40 (4385012490)
- SMITH-COOPER 3/8" MNPT x 5-1/2" TBE Brass Pipe Nipple Sch 40 (4385010890)
- SMITH-COOPER 3/8" MNPT x 2" TBE Brass Pipe Nipple Sch 40 (4385010820)
- SMITH-COOPER 1/2" MNPT x 5-1/2" TBE Brass Pipe Nipple Sch 40 (4385011290)
- SMITH-COOPER 1/8" MNPT x 3-1/2" TBE Brass Pipe Nipple Sch 40 (4385010050)
- SMITH-COOPER 1/4" MNPT x 3" TBE Brass Pipe Nipple Sch 40 (4385010450)
- SMITH-COOPER 3/4" MNPT x 1-1/2" TBE Brass Pipe Nipple Sch 40 (4385011610)
- Smith-Cooper Brass Pipes