Shop All Brass Pipes
Smith-Cooper
1/4" MNPT x 1-1/2" TBE Brass Pipe Nipple Sch 40
Mfr # 4385010420
Zoro # G1558011
product price: $2.15
/ea
Sold in multiples of 5 for $10.75
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/4"
- Overall Pipe Length 1-1/2"
- Pipe Fitting Material Brass
- Pipe Type Seamless
- Basic Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385010420
- Zoro # G1558011
- UPC # 092201161727
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 1/4" |
Overall Pipe Length | 1-1/2" |
Pipe Size (Fittings) | 1/4" |
Details
Pipe Fitting Material | Brass |
Pipe Type | Seamless |
Basic Pipe Fitting Shape | Nipple |
Material (Pipe) | Brass |
Pipe Fitting Connection Type | MNPT x MNPT |
Item | Schedule 40 Red Brass Nipple |
Specific Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Schedule/Class | Schedule 40 |
Description
Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Butt Weld 304L SS Long Radius 45 Degree Elbow Sch 40 (4381017420)
- ZORO SELECT Braided Connector, 1/2 Comp x 7/8 BC (11K766)
- ASCO 323468 Kits Rebuild Kit 8220 Ac (323468)
- KOHLER Hinge Service Kit - Lighted Hinge (1325307)
- SMITH-COOPER 1/2" MNPT x 5-1/2" TBE Brass Pipe Nipple Sch 40 (4385011290)
- SMITH-COOPER 3/4" MNPT x 16-1/2" TBE Brass Pipe Nipple Sch 40 (4385011830)
- SMITH-COOPER 1/4" MNPT TBE Brass Pipe Nipple Assortment Sch 40 (4385014800)
- SMITH-COOPER 1" MNPT x 4" TBE Brass Pipe Nipple Sch 40 (4385012050)
- SMITH-COOPER 1" MNPT x 3" TBE Brass Pipe Nipple Sch 40 (4385012030)
- SMITH-COOPER 1/2" MNPT x 12" TBE Brass Pipe Nipple Sch 40 (4385011370)
- ZORO SELECT 3/4" MBSPT x MNPT x 2" TBE Red Brass Pipe Nipple Sch 40 (464-020BSNP)
- Smith-Cooper Brass Pipes