Shop All Black Pipes
Smith-Cooper
1/2" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80
Mfr # 4354001360
Zoro # G6788579
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 12"
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Nipple
- Specific Pipe Fitting Shape Nipple
- Pipe Fitting Connection Type MNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4354001360
- Zoro # G6788579
- Country of Origin China
- Category Black Pipes
Dimensions
Overall Pipe Length | 12" |
Pipe Size (Fittings) | 1/2" |
Details
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Item | Seamless Black Pipe Nipple |
Specific Pipe Fitting Shape | Nipple |
Pipe Fitting Connection Type | MNPT x MNPT |
Pipe Fitting Schedule/Class | Schedule 80 |
Description
Seamless Nipple,Black,80,1/2X12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Spout End Outlet, Brass (E4JKABCP)
- ZORO SELECT Teflon PTFE Tubing, 3/8" ID x 1/2" OD x 25 Ft. L (ZUSA-HT-680)
- ZORO SELECT Tubing, 1/2 In OD, Polyurethane, 100 Ft (4HL91)
- MOEN Slider For Slide Bar (137034ORB)
- SMITH-COOPER 2" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354003240)
- SMITH-COOPER 1/2" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354001250)
- SMITH-COOPER 1-1/4" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354002490)
- SMITH-COOPER 4" MNPT x MNPT Seamless Black Pipe Nipple Schedule XXH (4354005800)
- SMITH-COOPER 2" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354003210)
- SMITH-COOPER 3" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354004000)
- ZORO SELECT 3/4" MNPT x 4 ft TBE Black Pipe Sch 80 (90521)
- Smith-Cooper Black Pipes