Shop All Black Pipes
Smith-Cooper
1/2" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80
Mfr # 4354001230
Zoro # G6788527
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 2-1/2"
- Basic Pipe Fitting Shape Nipple
- Pipe Size (Fittings) 1/2"
- Basic Pipe Fitting Material Metal
- Pipe Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4354001230
- Zoro # G6788527
- Country of Origin China
- Category Black Pipes
Dimensions
Overall Pipe Length | 2-1/2" |
Pipe Size (Fittings) | 1/2" |
Details
Basic Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Schedule/Class | Schedule 80 |
Pipe Fitting Connection Type | MNPT x MNPT |
Item | Seamless Black Pipe Nipple |
Specific Pipe Fitting Shape | Nipple |
Description
Seamless Nipple,Black,80,1/2X2-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 1-1/2" Butt Weld Domed Cap - 3/8" Long 316SS (16W-1-5-316)
- BLACK SWAN PTFE Tape-Gray Stainls Stl-China 3/4X520 (02154)
- ZORO SELECT CPVC Union, Schedule 80, 1/2" Pipe Size, FNPT x FNPT (9898-375-005)
- VIEGA Elbow (80400)
- SMITH-COOPER 1" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354002100)
- SMITH-COOPER 1/2" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354001250)
- SMITH-COOPER 3/4" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354001630)
- SMITH-COOPER 3" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354004000)
- SMITH-COOPER 1-1/4" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354002430)
- SMITH-COOPER 3/4" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354001750)
- ANVIL 3/4 X Close Xh Blk Stl CW Npl (0330518606)
- Smith-Cooper Pipes