Shop All Black Pipes
Smith-Cooper
1/2" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80
Mfr # 4354001220
Zoro # G6788439
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 2"
- Specific Pipe Fitting Shape Nipple
- Pipe Fitting Schedule/Class Schedule 80
- Pipe Fitting Connection Type MNPT x MNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4354001220
- Zoro # G6788439
- Country of Origin China
- Category Black Pipes
Dimensions
Overall Pipe Length | 2" |
Pipe Size (Fittings) | 1/2" |
Details
Item | Nipple |
Specific Pipe Fitting Shape | Nipple |
Pipe Fitting Schedule/Class | Schedule 80 |
Pipe Fitting Connection Type | MNPT x MNPT |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Manufacture Location | Globally Sourced |
Description
Nipple, Manufacture Location Globally Sourced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Poly, 10mm OD, 150 PSI, Yellow (PU10MAY)
- LEGEND VALVE 1" BRONZE MALE ADAPTER (312-005)
- RIDGID Tubing Cutter, 3/16 in to 11/16 in OD Cutting Capacity, Standard Wheel Cutter, Knob Handle (103)
- USA INDUSTRIALS Cam and Groove Adapter, 1", Nylon (BULK-CGF-498)
- SMITH-COOPER 1/2" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354001360)
- SMITH-COOPER 1-1/4" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354002490)
- SMITH-COOPER 1" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354002100)
- SMITH-COOPER 2" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354003210)
- SMITH-COOPER 1" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354002120)
- SMITH-COOPER 1/2" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354001250)
- ZORO SELECT 2" MNPT x 18" TBE Black Pipe Sch 40 (588-180)
- Smith-Cooper Pipes