Shop All Brass Pipes
Smith-Cooper
1/2" MNPT x 6-1/2" TBE Brass Pipe Nipple Sch 40
Mfr # 4385011310
Zoro # G1558553
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 6-1/2"
- Pipe Fitting Material Brass
- Basic Pipe Fitting Shape Nipple
- Pipe Fitting Connection Type MNPT x MNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4385011310
- Zoro # G1558553
- UPC # 092201286994
- Country of Origin China
- Category Brass Pipes
Dimensions
Overall Pipe Length | 6-1/2" |
Pipe Size (Fittings) | 1/2" |
Details
Pipe Fitting Material | Brass |
Basic Pipe Fitting Shape | Nipple |
Item | Brass Pipe Nipple |
Pipe Fitting Connection Type | MNPT x MNPT |
Basic Pipe Fitting Material | Metal |
Material (Pipe) | Brass |
Pipe Fitting Schedule/Class | Schedule 40 |
Specific Pipe Fitting Shape | Nipple |
Description
Nipple,1/2 In.x6-1/2 In.,40,Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 3-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P825)
- APOLLO EXPANSION PEX 1/2 in. Brass PEX-A Expansion Barb x 1/2 in. FNPT Female Swivel 90-Degree Elbow (EPXFE12S)
- ITT Csh Wr 02.00 Diaphragm Kit (48075)
- AMGOOD Stainless Steel Utility Sink Bowl Size: 16in x 14in NSF (SINK 141611 - FAUCET)
- SMITH-COOPER 3/4" MNPT x 16-1/2" TBE Brass Pipe Nipple Sch 40 (4385011830)
- SMITH-COOPER 1" MNPT x 30" TBE Brass Pipe Nipple Sch 40 (4385012230)
- SMITH-COOPER 1" MNPT x 3-1/2" TBE Brass Pipe Nipple Sch 40 (4385012040)
- SMITH-COOPER 2" MNPT x 5 ft. TBE Brass Pipe Nipple Sch 40 (4385013460)
- SMITH-COOPER 3/8" MNPT x 3" TBE Brass Pipe Nipple Sch 40 (4385010840)
- SMITH-COOPER 3/4" MNPT x 5-1/2" TBE Brass Pipe Nipple Sch 40 (4385011690)
- LEGEND VALVE 1/8" X 6" BRASS NIPPLE (311-010)
- Smith-Cooper Brass Pipes