Shop All Brass Pipes
Smith-Cooper
1/2" MNPT x 4" TBE Brass Pipe Nipple Sch 40
Mfr # 4385011260
Zoro # G1558422
original price:
$5.19
10% off
new price: $4.65
/ea
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2"
- Overall Pipe Length 4"
- Pipe Fitting Material Brass
- Pipe Type Seamless
- Basic Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385011260
- Zoro # G1558422
- UPC # 092201161994
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 1/2" |
Overall Pipe Length | 4" |
Pipe Size (Fittings) | 1/2" |
Details
Pipe Fitting Material | Brass |
Pipe Type | Seamless |
Basic Pipe Fitting Shape | Nipple |
Pipe Fitting Connection Type | MNPT x MNPT |
Pipe Fitting Schedule/Class | Schedule 40 |
Specific Pipe Fitting Shape | Nipple |
Item | Schedule 40 Red Brass Nipple |
Basic Pipe Fitting Material | Metal |
Description
Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sanitary Fitting, 304SS, Clamp with Wing Nut, 10" Tube OD (ZUSA-STF-QC-9)
- HAYWARD FLOW CONTROL Relief Valve, 1-1/2", PVC/EPDM, Adjustable 5-75 psi, Threaded (RV1150TE)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1-1/2", PVC/EPDM, Full Port, S/T (TBH1150ASTE0000)
- SHARKBITE Manual 2-Way Ball Valve, Push, Brass (24615LFG)
- SMITH-COOPER 2" MNPT x 3 ft. TBE Brass Pipe Nipple Sch 40 (4385013430)
- SMITH-COOPER 2" MNPT x 3" TBE Brass Pipe Nipple Sch 40 (4385013220)
- SMITH-COOPER 3/4" MNPT x 5-1/2" TBE Brass Pipe Nipple Sch 40 (4385011690)
- SMITH-COOPER 1/4" MNPT x 7/8" TBE Brass Pipe Nipple Sch 40 (4385010400)
- SMITH-COOPER 3/4" MNPT x 10" TBE Brass Pipe Nipple Sch 40 (4385011770)
- SMITH-COOPER 3" MNPT x 12" TBE Brass Pipe Nipple Sch 40 (4385014110)
- SMITH-COOPER 3/4" MNPT x 1-1/2" TBE Brass Pipe Nipple Sch 40 (4385011610)
- Smith-Cooper Pipes