Shop All Brass Pipes
Smith-Cooper
1/2" MNPT x 4-1/2" TBE Brass Pipe Nipple Sch 40
Mfr # 4385011270
Zoro # G1558352
original price:
$5.39
9% off
new price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2"
- Overall Pipe Length 4-1/2"
- Pipe Fitting Material Brass
- Pipe Type Seamless
- Basic Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385011270
- Zoro # G1558352
- UPC # 092201162007
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 1/2" |
Overall Pipe Length | 4-1/2" |
Pipe Size (Fittings) | 1/2" |
Details
Pipe Fitting Material | Brass |
Pipe Type | Seamless |
Basic Pipe Fitting Shape | Nipple |
Item | Schedule 40 Red Brass Nipple |
Material (Pipe) | Brass |
Basic Pipe Fitting Material | Metal |
Specific Pipe Fitting Shape | Nipple |
Pipe Fitting Connection Type | MNPT x MNPT |
Pipe Fitting Schedule/Class | Schedule 40 |
Description
Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1/2" x 6" NOM FTG Copper Stub Out (620L 1/2X6)
- ZORO SELECT Washer, Black Drain, Slip Connection, PK100 (36203)
- DELTA Delta Leland Soap/Lotion Dispenser (RP50813SP)
- MUELLER Valve (A 14841)
- SMITH-COOPER 1/8" MNPT x 3-1/2" TBE Brass Pipe Nipple Sch 40 (4385010050)
- SMITH-COOPER 3/4" MNPT x 10" TBE Brass Pipe Nipple Sch 40 (4385011770)
- SMITH-COOPER 3/4" MNPT x 6" TBE Brass Pipe Nipple Sch 40 (4385011700)
- SMITH-COOPER 1-1/2" MNPT x 2-1/2" TBE Brass Pipe Nipple Sch 40 (4385012820)
- SMITH-COOPER 1-1/2" MNPT x 3" TBE Brass Pipe Nipple Sch 40 (4385012830)
- SMITH-COOPER 3" MNPT x 5" TBE Brass Pipe Nipple Sch 40 (4385014050)
- SMITH-COOPER 1" MNPT x 3 ft. TBE Brass Pipe Nipple Sch 40 (4385012240)
- Smith-Cooper Brass Pipes