Shop All Brass Pipes
Smith-Cooper
1/2" MNPT x 30" TBE Brass Pipe Nipple Sch 40
Mfr # 4385011420
Zoro # G1558501
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2"
- Overall Pipe Length 30"
- Pipe Fitting Material Brass
- Pipe Type Seamless
- Basic Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4385011420
- Zoro # G1558501
- UPC # 092201287052
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 1/2" |
Overall Pipe Length | 30" |
Pipe Size (Fittings) | 1/2" |
Details
Pipe Fitting Material | Brass |
Pipe Type | Seamless |
Basic Pipe Fitting Shape | Nipple |
Specific Pipe Fitting Shape | Nipple |
Pipe Fitting Schedule/Class | Schedule 40 |
Pipe Fitting Connection Type | MNPT x MNPT |
Item | Schedule 40 Red Brass Nipple |
Basic Pipe Fitting Material | Metal |
Description
Nipple
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Tub and Shower Knob Handle Kit, For Moen (46-6797)
- ANVIL FNPT, Black Forged Steel 90 Degree Elbow, Class 3000 (0361101603)
- PARKER Manual 2-Way Ball Valve, Barb, Polypro (PBPP6VFE4)
- KOHLER Assembly, Handle, Lever (1249174-CP)
- SMITH-COOPER 2" MNPT x 4" TBE Brass Pipe Nipple Sch 40 (4385013240)
- SMITH-COOPER 1" MNPT x 12" TBE Brass Pipe Nipple Sch 40 (4385012170)
- SMITH-COOPER 2" MNPT x 14" TBE Brass Pipe Nipple Sch 40 (4385013360)
- SMITH-COOPER 1/2" MNPT x 3" TBE Brass Pipe Nipple Sch 40 (4385011240)
- SMITH-COOPER 1" MNPT x 8" TBE Brass Pipe Nipple Sch 40, Basic Pipe Fitting Material: Metal (4385012120)
- SMITH-COOPER 3" MNPT x 5" TBE Brass Pipe Nipple Sch 40 (4385014050)
- LEGEND VALVE 1" X 7" BRASS NIPPLE (311-111)
- Smith-Cooper Pipes