Shop All Brass Pipes
Smith-Cooper
1/2" MNPT x 3" TBE Brass Pipe Nipple Sch 40
Mfr # 4385011240
Zoro # G1558370
product price: $3.99
/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2"
- Overall Pipe Length 3"
- Pipe Fitting Material Brass
- Pipe Type Seamless
- Basic Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385011240
- Zoro # G1558370
- UPC # 092201161970
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 1/2" |
Overall Pipe Length | 3" |
Pipe Size (Fittings) | 1/2" |
Details
Pipe Fitting Material | Brass |
Pipe Type | Seamless |
Basic Pipe Fitting Shape | Nipple |
Pipe Fitting Connection Type | MNPT x MNPT |
Pipe Fitting Schedule/Class | Schedule 40 |
Basic Pipe Fitting Material | Metal |
Specific Pipe Fitting Shape | Nipple |
Material (Pipe) | Brass |
Item | Schedule 40 Red Brass Nipple |
Description
Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL M7410F1000 24V Series 70 (M7410F1000)
- VAL-MATIC Air Release Valve, FNPT, 3/4 x 1/2, CI (15A.2)
- DELTA Delta Spray Support Assembly Stainless (RP43530SS)
- OWENS CORNING 2" x 3 ft. Pipe Insulation, 2" Wall (722587)
- SMITH-COOPER 4" MNPT x 6" TBE Brass Pipe Nipple Sch 40 (4385014470)
- SMITH-COOPER 1-1/2" MNPT x 2-1/2" TBE Brass Pipe Nipple Sch 40 (4385012820)
- SMITH-COOPER 3" MNPT x 2-5/8" TBE Brass Pipe Nipple Sch 40 (4385014000)
- SMITH-COOPER 1/2" MNPT x 30" TBE Brass Pipe Nipple Sch 40 (4385011420)
- SMITH-COOPER 2" MNPT x 16" TBE Brass Pipe Nipple Sch 40 (4385013380)
- SMITH-COOPER 3/4" MNPT x 12" TBE Brass Pipe Nipple Sch 40 (4385011790)
- INTERSTATE PNEUMATICS Brass Cross Fitting - 1/2 Inch NPT (x4), PK 6 (FP88X-D6)
- Smith-Cooper Brass Pipes