Shop All Brass Pipes
Smith-Cooper
1/2" MNPT x 3 ft. TBE Brass Pipe Nipple Sch 40
Mfr # 4385011430
Zoro # G1558529
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2"
- Overall Pipe Length 36"
- Pipe Fitting Material Brass
- Pipe Type Seamless
- Basic Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385011430
- Zoro # G1558529
- UPC # 092201287069
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 1/2" |
Overall Pipe Length | 36" |
Pipe Size (Fittings) | 1/2" |
Details
Pipe Fitting Material | Brass |
Pipe Type | Seamless |
Basic Pipe Fitting Shape | Nipple |
Specific Pipe Fitting Shape | Nipple |
Material (Pipe) | Brass |
Pipe Fitting Schedule/Class | Schedule 40 |
Pipe Fitting Connection Type | MNPT x MNPT |
Basic Pipe Fitting Material | Metal |
Item | Schedule 40 Red Brass Nipple |
Description
Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO PRESS SYSTEM Coupling, Repair, 2-1/2", Press Ends (9020700PC)
- ZORO SELECT 1" x 5" Black Pipe Nipple Sch 80 (1LMJ9)
- ZORO SELECT PVC Elbow, 90 Degrees, Insert, 3/4 in Pipe Size (1406-007)
- PARKER Filter Bag, Felt, Poly, 160 gpm, 25m, PK10 (G2PE25-Q)
- SMITH-COOPER 3/4" MNPT x 7" TBE Brass Pipe Nipple Sch 40 (4385011720)
- SMITH-COOPER 3/4" MNPT x 2" TBE Brass Pipe Nipple Sch 40 (4385011620)
- SMITH-COOPER 1/2" MNPT x 3" TBE Brass Pipe Nipple Sch 40 (4385011240)
- SMITH-COOPER 1/2" MNPT x 12" TBE Brass Pipe Nipple Sch 40 (4385011370)
- SMITH-COOPER 1/4" MNPT x 4-1/2" TBE Brass Pipe Nipple Sch 40 (4385010480)
- SMITH-COOPER 1/2" MNPT x 8" TBE Brass Pipe Nipple Sch 40 (4385011330)
- PARKER 1/8" MNPT x 3" TBE Brass Long Pipe Nipple (VS215PNL-2-30)
- Smith-Cooper Brass Pipes