Shop All Brass Pipes
Smith-Cooper
1/2" MNPT x 2 ft. TBE Brass Pipe Nipple Sch 40
Mfr # 4385011410
Zoro # G1558510
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2"
- Overall Pipe Length 24"
- Pipe Fitting Material Brass
- Pipe Type Seamless
- Basic Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385011410
- Zoro # G1558510
- UPC # 092201287045
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 1/2" |
Overall Pipe Length | 24" |
Pipe Size (Fittings) | 1/2" |
Details
Pipe Fitting Material | Brass |
Pipe Type | Seamless |
Basic Pipe Fitting Shape | Nipple |
Item | Schedule 40 Red Brass Nipple |
Specific Pipe Fitting Shape | Nipple |
Pipe Fitting Connection Type | MNPT x MNPT |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Schedule/Class | Schedule 40 |
Description
Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Valve Kit (1126312)
- MAXPURE STAINLESS STEEL FITTING (TEG216L.5-PL)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-48)
- EVERPURE Specialty Filter Cartridge, 1 gpm, 0.5 Micron, 3" O.D., 10 1/2 in H (EV962714-75)
- SMITH-COOPER 1-1/4" MNPT x 5" TBE Brass Pipe Nipple Sch 40 (4385012470)
- SMITH-COOPER 3/4" MNPT x 1-3/8" TBE Brass Pipe Nipple Sch 40 (4385011600)
- SMITH-COOPER 1" MNPT x 8" TBE Brass Pipe Nipple Sch 40, Basic Pipe Fitting Material: Metal (4385012120)
- SMITH-COOPER 2" MNPT x 18" TBE Brass Pipe Nipple Sch 40 (4385013390)
- SMITH-COOPER 2" MNPT x 2 ft. TBE Brass Pipe Nipple Sch 40 (4385013410)
- SMITH-COOPER 1/4" MNPT TBE Brass Pipe Nipple Assortment Sch 40 (4385014800)
- ZORO SELECT 1/2" MNPT x 4" TBE Red Brass Pipe Nipple Sch 40 (463-040)
- Smith-Cooper Pipes