Shop All Brass Pipes
Smith-Cooper
1/2" MNPT x 18" TBE Brass Pipe Nipple Sch 40
Mfr # 4385011400
Zoro # G1558547
product price: $25.25
/ea
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2"
- Overall Pipe Length 18"
- Pipe Fitting Material Brass
- Pipe Type Seamless
- Basic Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385011400
- Zoro # G1558547
- UPC # 092201287021
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 1/2" |
Overall Pipe Length | 18" |
Pipe Size (Fittings) | 1/2" |
Details
Pipe Fitting Material | Brass |
Pipe Type | Seamless |
Basic Pipe Fitting Shape | Nipple |
Pipe Fitting Connection Type | MNPT x MNPT |
Item | Schedule 40 Red Brass Nipple |
Specific Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Material (Pipe) | Brass |
Pipe Fitting Schedule/Class | Schedule 40 |
Description
Nipple
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 7" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNF11)
- TRUESEAL Push-to-Connect Union Tee, 3/8 in Tube Size, PVDF, Black (FB6TU4-HBLK)
- ZORO SELECT 1-1/2" Fiberglass Tee Pipe Fitting Insulation, 2" Wall (TEE425)
- KINGSTON BRASS KB481 Laundry Faucet ADA Handle, Polished Chrome (KB481)
- SMITH-COOPER 1/2" MNPT x 12" TBE Brass Pipe Nipple Sch 40 (4385011370)
- SMITH-COOPER 3/8" MNPT x 7" TBE Brass Pipe Nipple Sch 40, Basic Pipe Fitting Material: Metal (4385010930)
- SMITH-COOPER 1/4" MNPT x 5-1/2" TBE Brass Pipe Nipple Sch 40 (4385010500)
- SMITH-COOPER 1/2" MNPT x 9" TBE Brass Pipe Nipple Sch 40 (4385011340)
- SMITH-COOPER 1-1/4" MNPT x 7" TBE Brass Pipe Nipple Sch 40 (4385012510)
- SMITH-COOPER 2" MNPT x 5 ft. TBE Brass Pipe Nipple Sch 40 (4385013460)
- LEGEND VALVE 1-1/2" X 3" BRASS NIPPLE (311-144)
- Smith-Cooper Brass Pipes