Shop All Brass Pipes
Smith-Cooper
1/2" MNPT x 16" TBE Brass Pipe Nipple Sch 40
Mfr # 4385011390
Zoro # G1558617
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Nipple
- Pipe Fitting Schedule/Class Schedule 40
- Pipe Size (Fittings) 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4385011390
- Zoro # G1558617
- UPC # 092201287014
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size (Fittings) | 1/2" |
Overall Pipe Length | 16" |
Details
Pipe Fitting Material | Brass |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Item | Nipple |
Pipe Fitting Schedule/Class | Schedule 40 |
Material (Pipe) | Brass |
Pipe Fitting Connection Type | MNPT x MNPT |
Specific Pipe Fitting Shape | Nipple |
Description
Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES 3/8" Barbed x 3/4" MNPT Male Adapter PK 10 (A12-6WP)
- B & K 8" Mount, 4 Hole Faucet Kit, Non-Met, 2 Acrylic Handle, H/S (122-028)
- LEGRIS Metric Push-to-Connect Fitting (3116 14 00)
- DIXON Cam and Groove, AL Coupler x FNPT, 2" (G200-D-AL)
- SMITH-COOPER 2" MNPT x 2" TBE Brass Pipe Nipple Sch 40 (4385013200)
- SMITH-COOPER 1/8" MNPT x 2-1/2" TBE Brass Pipe Nipple Sch 40 (4385010030)
- SMITH-COOPER 1/2" MNPT x 6-1/2" TBE Brass Pipe Nipple Sch 40 (4385011310)
- SMITH-COOPER 1-1/4" MNPT x 18" TBE Brass Pipe Nipple Sch 40 (4385012590)
- SMITH-COOPER 1-1/4" MNPT x 2" TBE Brass Pipe Nipple Sch 40 (4385012410)
- SMITH-COOPER 1-1/2" MNPT x 6" TBE Brass Pipe Nipple Sch 40 (4385012890)
- ZORO SELECT 3" MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (594-030)
- Smith-Cooper Pipes