Shop All Brass Pipes
Smith-Cooper
1/2" MNPT x 14" TBE Brass Pipe Nipple Sch 40
Mfr # 4385011380
Zoro # G1558608
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 14"
- Pipe Fitting Material Brass
- Basic Pipe Fitting Shape Nipple
- Material (Pipe) Brass
- Pipe Fitting Connection Type MNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385011380
- Zoro # G1558608
- UPC # 092201287007
- Country of Origin China
- Category Brass Pipes
Dimensions
Overall Pipe Length | 14" |
Pipe Size (Fittings) | 1/2" |
Details
Pipe Fitting Material | Brass |
Basic Pipe Fitting Shape | Nipple |
Material (Pipe) | Brass |
Pipe Fitting Connection Type | MNPT x MNPT |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Schedule/Class | Schedule 40 |
Specific Pipe Fitting Shape | Nipple |
Item | Nipple |
Description
Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES IRRIGATION BALL VLV 3/4 (POLYV34)
- JONES STEPHENS Trap, CP, Primer, Tailpiece, 1-1/2" x 8" (T74011)
- ZORO SELECT 1/4" MNPT x 7/8" TBE Brass Close Pipe Nipple PK10 (6AZD6)
- APOLLO VALVES Water Pressure Reducing Valve, 1 In. (36LF20501)
- SMITH-COOPER 1-1/2" MNPT x 3" TBE Brass Pipe Nipple Sch 40 (4385012830)
- SMITH-COOPER 2" MNPT x 4" TBE Brass Pipe Nipple Sch 40 (4385013240)
- SMITH-COOPER 1/8" MNPT x 11" TBE Brass Pipe Nipple Sch 40 (4385010130)
- SMITH-COOPER 3/8" MNPT x 1" TBE Brass Pipe Nipple Sch 40 (4385010800)
- SMITH-COOPER 1/4" MNPT x 1-1/2" TBE Brass Pipe Nipple Sch 40 (4385010420)
- SMITH-COOPER 3/4" MNPT x 2" TBE Brass Pipe Nipple Sch 40 (4385011620)
- ZORO SELECT 3/4" MBSPT x MNPT x 2" TBE Red Brass Pipe Nipple Sch 40 (464-020BSNP)
- Smith-Cooper Brass Pipes