Shop All Brass Pipes
Smith-Cooper
1/2" MNPT x 1-1/2" TBE Brass Pipe Nipple Sch 40
Mfr # 4385011210
Zoro # G1558328
Sold in multiples of 4 for $10.20
$10.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2"
- Overall Pipe Length 1-1/2"
- Pipe Fitting Material Brass
- Pipe Type Seamless
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4385011210
- Zoro # G1558328
- UPC # 092201161949
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 1/2" |
Overall Pipe Length | 1-1/2" |
Pipe Size (Fittings) | 1/2" |
Details
Pipe Fitting Material | Brass |
Pipe Type | Seamless |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Item | Schedule 40 Red Brass Nipple |
Specific Pipe Fitting Shape | Nipple |
Material (Pipe) | Brass |
Pipe Fitting Schedule/Class | Schedule 40 |
Pipe Fitting Connection Type | MNPT x MNPT |
Description
Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 220 gpm, 500m, PK20 (NMO500K12S-75)
- TINKERTOOLS 43505 Closet Flange With T Cap - 3 x 4 (TI415853)
- PROPLUS Side Mount Tank Lever W/ Brass Arm for Eljer, Chrome Handle (191076)
- INFINITY DRAIN 40" S-PVC Series Complete Kit W/ Tile Insert Frame in Satin Stainless (STIF_6540_SS)
- SMITH-COOPER 1/2" MNPT x 3-1/2" TBE Brass Pipe Nipple Sch 40 (4385011250)
- SMITH-COOPER 2-1/2" MNPT x 12" TBE Brass Pipe Nipple Sch 40 (4385013710)
- SMITH-COOPER 1" MNPT x 4" TBE Brass Pipe Nipple Sch 40 (4385012050)
- SMITH-COOPER 3/4" MNPT x 1-1/2" TBE Brass Pipe Nipple Sch 40 (4385011610)
- SMITH-COOPER 1" MNPT x 3" TBE Brass Pipe Nipple Sch 40 (4385012030)
- SMITH-COOPER 1" MNPT x 30" TBE Brass Pipe Nipple Sch 40 (4385012230)
- ZORO SELECT 1/8" MNPT x 10" TBE Red Brass Pipe Nipple Sch 40 (460-100)
- Smith-Cooper Brass Pipes