Shop All Black Pipe Fittings
Smith-Cooper
FNPT, Malleable Iron Coupling, Class 300
Mfr # 4316000354
Zoro # G1551599
$8.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Banded Coupling
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4316000354
- Zoro # G1551599
- UPC # 092201229717
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1/2" |
Details
Pipe Fitting Material | Malleable Iron |
Specific Fitting Shape | Banded Coupling |
Fitting Schedule/Class | Class 300 |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Fitting Connection Type | FNPT |
Standards | UL Listed; ASTM A197; ASME B16.3; ASME B16.14; ASME B1.20.1; ISO 9001:2000 and ISO 14001 |
Item | Coupling |
Pipe Fitting Schedule/Class | Class 300 |
Compliance | cULus |
Inlet (In.) | 1/2 (F)NPT |
Specific Pipe Fitting Shape | Banded Coupling |
Pipe Fitting Connection Type | FNPT |
Description
Coupling,1/2",300,Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 1-1/4" Pipe Dia., Cast Brass, Solid Top Open Grid, Plug (Z8743-6-PC)
- BASIKS Diaphragm Valve, CPVC, 1", EP/EP, Socket (DE14-100EPS-CP)
- KNIPEX KNIPEX® 90 20 185 Flexible Hose And PVC Cutter 7-1/4" OAL (90 20 185)
- ZORO SELECT 6" x 10 ft. Non-Threaded CPVC Pipe Sch 80 (H0800600CG1000)
- SMITH-COOPER 2-1/2" x 1" Black Hex Bushing (4316000772)
- SMITH-COOPER 3" x 1-1/4" Black Hex Bushing (4316000786)
- SMITH-COOPER 4" x 3/4" Black Hex Bushing (4316000802)
- SMITH-COOPER FNPT, Malleable Iron 45 Degree Elbow, Class 300 (4316000602)
- SMITH-COOPER 3" Black Floor Flange (4316000668)
- SMITH-COOPER 6" x 3" Black Hex Bushing (4316000832)
- ZORO SELECT Nipple, For Air, 1 1/16 in I.D., Aluminum (ZUSA-PF-5682)
- Smith-Cooper Fittings