Shop All Check Valves
Smith-Cooper
1/2" C X C Swing Check Valve
Mfr # 4347003000
Zoro # G6775769
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type Sweat
- Body Material Forged Lead Free Brass
- Size 1/2"
- Max. Pressure 200 lb. WOG, 125 lb. WSP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4347003000
- Zoro # G6775769
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 1/2" |
Size | 1/2" |
Length | 2.09" |
Details
Connection Type | Sweat |
Body Material | Forged Lead Free Brass |
Max. Pressure | 200 lb. WOG, 125 lb. WSP |
Item | Swing Check Valve |
Description
SW Check CXC 200 NSF,NL 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Kitchen Sink, Top Mount, Stainless steel Finish (GE125213)
- EZ ROUTE Routing System, 10" H, 9" L, 12 Channels (R02-12)
- LEGEND VALVE 2" X 24" BLACK NIPPLE (355-311)
- DIXON Type D Cam and Groove Coupler, 2 in Nominal, Female Coupler x FNPT End Style, Polypropylene (PPD200)
- SMITH-COOPER 4" Swing Check Valve (4347002890)
- SMITH-COOPER 1" Brass Inline Check Valve (4347003740)
- SMITH-COOPER 3/4" Swing Check Valve (4347002820)
- SMITH-COOPER 3/4" Brass Inline Check Valve (4347003720)
- SMITH-COOPER 1/2" Swing Check Valve (4347002810)
- SMITH-COOPER 1-1/4" Brass Inline Check Valve (4347003760)
- GF PIPING SYSTEMS 1/2" Spigot PVC Y Check Valve (192304031)
- Smith-Cooper Check Valves