Shop All Check Valves
Smith-Cooper
1/2" C X C Brass Inline Check Valve
Mfr # 4347003820
Zoro # G6775927
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type Sweat
- Body Material Lead Free Brass
- Size 1/2"
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4347003820
- Zoro # G6775927
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 1/2" |
Size | 1/2" |
Length | 1.26" |
Width | 2.40" |
Details
Connection Type | Sweat |
Body Material | Lead Free Brass |
Material of Construction | Brass |
Item | Check Valve |
Max. Pressure | 200 psi |
Description
Brass Inline CV CXC FPM,NL 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" Compression Brass Shut Off Coupler 5PK (393PD-4-4)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 75 psi (6010EDM01-KM-75)
- GEDORE Pipe Reamer, 1/8" to 1-1/3" Capacity (232001)
- ELKAY Accessory-Access Panel (AP99)
- SMITH-COOPER Check Valve, 1", 316, Thrd 200 (4373002140)
- SMITH-COOPER 3/4" Swing Check Valve (4347002820)
- SMITH-COOPER 3/8" Swing Check Valve (4347002800)
- SMITH-COOPER 3" Swing Check Valve (4347002880)
- SMITH-COOPER 1-1/4" Brass Inline Check Valve (4347003760)
- SMITH-COOPER 1-1/4" Swing Check Valve (4347002840)
- GF PIPING SYSTEMS 1" Spigot PVC Y Check Valve (192304008)
- Smith-Cooper Valves