Shop All Black Pipes
Smith-Cooper
1" MNPT x MNPT Seamless Black Pipe Nipple Schedule XXH
Mfr # 4354004970
Zoro # G6790067
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 10"
- Basic Pipe Fitting Shape Nipple
- Basic Pipe Fitting Material Metal
- Pipe Fitting Connection Type MNPT x MNPT
- Specific Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4354004970
- Zoro # G6790067
- Country of Origin China
- Category Black Pipes
Dimensions
Overall Pipe Length | 10" |
Pipe Size (Fittings) | 1" |
Details
Basic Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Item | Seamless Black Pipe Nipple |
Pipe Fitting Connection Type | MNPT x MNPT |
Specific Pipe Fitting Shape | Nipple |
Pipe Fitting Schedule/Class | Schedule XXH |
Description
XXH SMLS Nipple,Black,1X10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 3/8" IDx1/2" ODx100Ft Reinforced Non-Toxic Braided Vinyl Tubing (BRVT038100)
- ZORO SELECT 1/4" x 3/8" Low Lead Brass Tee (700071-0604)
- DURA-BLOK Pipe Support Block, 500 Lb, 6 7/16 In H (DB610)
- KOHLER Base Mounting Kit (1145703)
- SMITH-COOPER 1-1/4" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354002430)
- SMITH-COOPER 2" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354003210)
- SMITH-COOPER 3/4" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354001610)
- SMITH-COOPER 1-1/4" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354002410)
- SMITH-COOPER 3/4" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354001690)
- SMITH-COOPER 3/4" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354001750)
- BECK 1" x 7-1/2" Black Pipe Nipple Sch 40 (0330026204)
- Smith-Cooper Black Pipes