Shop All Black Pipes
Smith-Cooper
1" MNPT x MNPT Seamless Black Pipe Nipple Schedule XXH
Mfr # 4354004950
Zoro # G6790082
$73.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 6"
- Basic Pipe Fitting Shape Nipple
- Pipe Fitting Schedule/Class Schedule XXH
- Basic Pipe Fitting Material Metal
- Pipe Size (Fittings) 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4354004950
- Zoro # G6790082
- Country of Origin China
- Category Black Pipes
Dimensions
Overall Pipe Length | 6" |
Pipe Size (Fittings) | 1" |
Details
Basic Pipe Fitting Shape | Nipple |
Pipe Fitting Schedule/Class | Schedule XXH |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Connection Type | MNPT x MNPT |
Specific Pipe Fitting Shape | Nipple |
Item | Seamless Black Pipe Nipple |
Description
XXH SMLS Nipple,Black,1X6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Closet Flange, PVC 4"x3", 45 deg (C55043)
- ZURN T&P Relief Valve, Fnpt X Fnpt, 8" Probe, Set At 125 (TP3000-8C-125C)
- LARSEN SUPPLY CO Chicago Stem Repair Kit (0-1003)
- ZORO SELECT 4-1/8" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL339)
- SMITH-COOPER 1/2" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354001360)
- SMITH-COOPER 1" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354002050)
- SMITH-COOPER 3" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354004000)
- SMITH-COOPER 1-1/4" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354002490)
- SMITH-COOPER 3/4" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354001690)
- SMITH-COOPER 4" MNPT x MNPT Seamless Black Pipe Nipple Schedule XXH (4354005800)
- ZORO SELECT 3" x 7" Black Pipe Nipple Sch 40 (0830047007)
- Smith-Cooper Black Pipes