Shop All Black Pipes
Smith-Cooper
1" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80
Mfr # 4354002150
Zoro # G6788999
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 12"
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Nipple
- Pipe Fitting Connection Type MNPT x MNPT
- Pipe Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4354002150
- Zoro # G6788999
- Country of Origin China
- Category Black Pipes
Dimensions
Overall Pipe Length | 12" |
Pipe Size (Fittings) | 1" |
Details
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Item | Seamless Black Pipe Nipple |
Pipe Fitting Connection Type | MNPT x MNPT |
Pipe Fitting Schedule/Class | Schedule 80 |
Specific Pipe Fitting Shape | Nipple |
Description
Seamless Nipple,Black,80,1X12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Traditional Floor Mount Tub Filler Trim (T4797-RBFL-LHP)
- ZORO SELECT Teflon PTFE Tubing, 3/16" ID x 5/16" OD x 5 Ft. L (ZUSA-HT-1589)
- ARMACELL 2-1/8" Idx1" Lapseal Armaflex Pipe Insul. 36/Ctn (BST21810)
- KOHLER Modern Robe Hook (24757-BL)
- SMITH-COOPER 3/4" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354001630)
- SMITH-COOPER 1/2" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354001250)
- SMITH-COOPER 3" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354004000)
- SMITH-COOPER 4" MNPT x MNPT Seamless Black Pipe Nipple Schedule XXH (4354005800)
- SMITH-COOPER 1" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354002120)
- SMITH-COOPER 1-1/4" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354002490)
- BECK 3/4" x 6" Black Pipe Nipple Sch 40 (0330021205)
- Smith-Cooper Black Pipes