Shop All Black Pipes
Smith-Cooper
1" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80
Mfr # 4354002100
Zoro # G6788901
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 7"
- Basic Pipe Fitting Shape Nipple
- Specific Pipe Fitting Shape Nipple
- Pipe Fitting Connection Type MNPT x MNPT
- Pipe Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4354002100
- Zoro # G6788901
- Country of Origin China
- Category Black Pipes
Dimensions
Overall Pipe Length | 7" |
Pipe Size (Fittings) | 1" |
Details
Basic Pipe Fitting Shape | Nipple |
Specific Pipe Fitting Shape | Nipple |
Pipe Fitting Connection Type | MNPT x MNPT |
Pipe Fitting Schedule/Class | Schedule 80 |
Item | Seamless Black Pipe Nipple |
Basic Pipe Fitting Material | Metal |
Description
Seamless Nipple,Black,80,1X7 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Saylor 3-Setting 2-Port Diverter Trim (T11835-BL)
- CHICAGO VALVES AND CONTROLS 3", Cast Steel Class 150 Flanged Gate Valve (21411030)
- PARKER 3/4" Compression x Male SAE-ORB 316 SS Union Elbow (12 EBU-SS)
- ZORO SELECT 1/2" FNPT Stainless Steel Ball Valve Inline (G-SSV-50NLH)
- SMITH-COOPER 3" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354004000)
- SMITH-COOPER 3" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354004060)
- SMITH-COOPER 3/4" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354001750)
- SMITH-COOPER 1" MNPT x MNPT Seamless Black Pipe Nipple Schedule XXH (4354004960)
- SMITH-COOPER 1" MNPT x MNPT Seamless Black Pipe Nipple Schedule XXH (4354004980)
- SMITH-COOPER 1" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354002120)
- LEGEND VALVE 1" X 3" BLACK NIPPLE (355-104)
- Smith-Cooper Pipes