Shop All Black Pipes
Smith-Cooper
1" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80
Mfr # 4354002090
Zoro # G6788947
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 6"
- Pipe Fitting Schedule/Class Schedule 80
- Pipe Fitting Connection Type MNPT x MNPT
- Pipe Size (Fittings) 1"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4354002090
- Zoro # G6788947
- Country of Origin China
- Category Black Pipes
Dimensions
Overall Pipe Length | 6" |
Pipe Size (Fittings) | 1" |
Details
Pipe Fitting Schedule/Class | Schedule 80 |
Item | Nipple |
Pipe Fitting Connection Type | MNPT x MNPT |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Specific Pipe Fitting Shape | Nipple |
Manufacture Location | Globally Sourced |
Description
Nipple, Manufacture Location Globally Sourced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Rubber Kit, Watts 008, 3/8 to 1/2 In (008 3/8-1/2 Rubber Kit)
- T&S BRASS Deck Faucet 4"C Sgn T&S (B-1141)
- PLAST-O-MATIC 120VAC PVC Solenoid Valve, Normally Closed, 1/4 in Pipe Size (EAST2V8W11-120/60-PV)
- ZORO SELECT 2-1/2" MNPT x 12" TBE Galvanized Steel Pipe Nipple Sch 40 (569-120)
- SMITH-COOPER 3/4" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354001720)
- SMITH-COOPER 3" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354004000)
- SMITH-COOPER 1-1/4" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354002430)
- SMITH-COOPER 1" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354002120)
- SMITH-COOPER 1" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354002100)
- SMITH-COOPER 1-1/4" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354002490)
- BECK 1/8" x 1-1/2" Black Pipe Nipple Sch 40 (0330000605)
- Smith-Cooper Black Pipes