Shop All Brass Pipes
Smith-Cooper
1" MNPT x 7" TBE Brass Pipe Nipple Sch 40
Mfr # 4385012110
Zoro # G1559043
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1"
- Overall Pipe Length 7"
- Pipe Fitting Material Brass
- Pipe Type Seamless
- Basic Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4385012110
- Zoro # G1559043
- UPC # 092201287205
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 1" |
Overall Pipe Length | 7" |
Pipe Size (Fittings) | 1" |
Details
Pipe Fitting Material | Brass |
Pipe Type | Seamless |
Basic Pipe Fitting Shape | Nipple |
Material (Pipe) | Brass |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Connection Type | MNPT x MNPT |
Pipe Fitting Schedule/Class | Schedule 40 |
Item | Schedule 40 Red Brass Nipple |
Specific Pipe Fitting Shape | Nipple |
Description
Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress adapter, 1" x 1" (90245)
- LENNOX Solenoid Coil, 24V, Le42W18 (42W18)
- KUNKLE VALVE Safety Relief Valve, 3/4 x 1 In, 150 psi (6010EDE01AAM0150)
- KOHLER Soho 20X18 Lav 4Cc, No Overflow (2054-N-0)
- SMITH-COOPER 3/8" MNPT x 3" TBE Brass Pipe Nipple Sch 40 (4385010840)
- SMITH-COOPER 3/4" MNPT x 6-1/2" TBE Brass Pipe Nipple Sch 40 (4385011710)
- SMITH-COOPER 3/4" MNPT x 5-1/2" TBE Brass Pipe Nipple Sch 40 (4385011690)
- SMITH-COOPER 1" MNPT x 4-1/2" TBE Brass Pipe Nipple Sch 40 (4385012060)
- SMITH-COOPER 1" MNPT x 15" TBE Brass Pipe Nipple Sch 40 (4385012190)
- SMITH-COOPER 3/8" MNPT x 4" TBE Brass Pipe Nipple Sch 40 (4385010860)
- LEGEND VALVE 1" X 2" BRASS NIPPLE (311-102)
- Smith-Cooper Brass Pipes