Shop All Brass Pipes
Smith-Cooper
1" MNPT x 6-1/2" TBE Brass Pipe Nipple Sch 40
Mfr # 4385012100
Zoro # G1559052
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 6-1/2"
- Pipe Fitting Material Brass
- Basic Pipe Fitting Shape Nipple
- Basic Pipe Fitting Material Metal
- Pipe Size (Fittings) 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4385012100
- Zoro # G1559052
- UPC # 092201309686
- Country of Origin China
- Category Brass Pipes
Dimensions
Overall Pipe Length | 6-1/2" |
Pipe Size (Fittings) | 1" |
Details
Pipe Fitting Material | Brass |
Basic Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Item | Brass Pipe Nipple |
Pipe Fitting Connection Type | MNPT x MNPT |
Specific Pipe Fitting Shape | Nipple |
Pipe Fitting Schedule/Class | Schedule 40 |
Description
Nipple,1 In.x6-1/2 In.,40,Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD AmrStdWshbrok Ss VndlResis Urinl Strainr (7381408-200.0020A)
- ZORO SELECT 1" NPT 304 SS 45 Degree Lateral (2000300612)
- DELTA Stryke Non-Diverter Tub Spout Matte Black (RP93377BL)
- MAXITROL 2 Line Gas Pressure Regulator Certified To 2 PSI Anzi Z21.80 Certification 7-11 W.C. 4,450,000 BTU (325-11L-2)
- SMITH-COOPER 1/8" MNPT x 5" TBE Brass Pipe Nipple Sch 40 (4385010080)
- SMITH-COOPER 1" MNPT x 2 ft. TBE Brass Pipe Nipple Sch 40 (4385012220)
- SMITH-COOPER 1/2" MNPT x 16" TBE Brass Pipe Nipple Sch 40 (4385011390)
- SMITH-COOPER 3" MNPT x 18" TBE Brass Pipe Nipple Sch 40 (4385014130)
- SMITH-COOPER 3" MNPT x 4 ft. TBE Brass Pipe Nipple Sch 40 (4385014180)
- SMITH-COOPER 3/4" MNPT x 6" TBE Brass Pipe Nipple Sch 40 (4385011700)
- LEGEND VALVE 1/4" X 3-1/2" BRASS NIPPLE (311-025)
- Smith-Cooper Brass Pipes