Shop All Brass Pipes
Smith-Cooper
1" MNPT x 5 ft. TBE Brass Pipe Nipple Sch 40
Mfr # 4385012260
Zoro # G1559089
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 5 ft.
- Pipe Fitting Material Brass
- Basic Pipe Fitting Shape Nipple
- Basic Pipe Fitting Material Metal
- Material (Pipe) Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4385012260
- Zoro # G1559089
- UPC # 092201418340
- Country of Origin China
- Category Brass Pipes
Dimensions
Overall Pipe Length | 5 ft. |
Pipe Size (Fittings) | 1" |
Details
Pipe Fitting Material | Brass |
Basic Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Material (Pipe) | Brass |
Pipe Fitting Connection Type | MNPT x MNPT |
Specific Pipe Fitting Shape | Nipple |
Item | Brass Pipe Nipple |
Pipe Fitting Schedule/Class | Schedule 40 |
Description
Nipple,1 In.x60,40,Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Santoprene Tubing, 3/4 In OD, 50 Ft (1508-500750-50)
- ZORO SELECT PVC Threaded PVC Union, FNPT x FNPT, 3/4 in Pipe Size (858-007)
- RHEEM Burner Tray Manifold (AE29092B-10)
- MOEN One-Handle Sensor-Operated Lavatory Faucet (8552AC)
- SMITH-COOPER 3/4" MNPT x 3 ft. TBE Brass Pipe Nipple Sch 40 (4385011870)
- SMITH-COOPER 1/2" MNPT x 3" TBE Brass Pipe Nipple Sch 40 (4385011240)
- SMITH-COOPER 3/8" MNPT x 5-1/2" TBE Brass Pipe Nipple Sch 40 (4385010890)
- SMITH-COOPER 1" MNPT x 2-1/2" TBE Brass Pipe Nipple Sch 40 (4385012020)
- SMITH-COOPER 3/4" MNPT x 1-1/2" TBE Brass Pipe Nipple Sch 40 (4385011610)
- SMITH-COOPER 3/4" MNPT x 10" TBE Brass Pipe Nipple Sch 40 (4385011770)
- ZORO SELECT 1/4" MNPT x 18" TBE Red Brass Pipe Sch 40 (461-180)
- Smith-Cooper Brass Pipes