Shop All Brass Pipes
Smith-Cooper
1" MNPT x 4" TBE Brass Pipe Nipple Sch 40
Mfr # 4385012050
Zoro # G1558930
original price:
$9.65
6% off
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1"
- Overall Pipe Length 4"
- Pipe Fitting Material Brass
- Pipe Type Seamless
- Basic Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4385012050
- Zoro # G1558930
- UPC # 092201162335
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 1" |
Overall Pipe Length | 4" |
Pipe Size (Fittings) | 1" |
Details
Pipe Fitting Material | Brass |
Pipe Type | Seamless |
Basic Pipe Fitting Shape | Nipple |
Pipe Fitting Connection Type | MNPT x MNPT |
Material (Pipe) | Brass |
Specific Pipe Fitting Shape | Nipple |
Item | Schedule 40 Red Brass Nipple |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Schedule/Class | Schedule 40 |
Description
Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Traditional Round 12" Rainhead With Kata (13694-CP)
- MOEN Plug Button Kit (147558)
- MAYFAIR TOILET SEAT ELNG WHITE (144CP-000)
- ZORO SELECT Concentric Reducer, 10"x8", 125, Flg, Black (4319000428)
- SMITH-COOPER 3" MNPT x 30" TBE Brass Pipe Nipple Sch 40 (4385014160)
- SMITH-COOPER 1" MNPT x 10" TBE Brass Pipe Nipple Sch 40, Basic Pipe Fitting Material: Metal (4385012150)
- SMITH-COOPER 1-1/2" MNPT x 9" TBE Brass Pipe Nipple Sch 40 (4385012940)
- SMITH-COOPER 1" MNPT x 2-1/2" TBE Brass Pipe Nipple Sch 40 (4385012020)
- SMITH-COOPER 1-1/4" MNPT x 7" TBE Brass Pipe Nipple Sch 40 (4385012510)
- SMITH-COOPER 3" MNPT x 12" TBE Brass Pipe Nipple Sch 40 (4385014110)
- ZORO SELECT 2" MNPT x 3-1/2" TBE Red Brass Pipe Nipple Sch 80 (468-035X)
- Smith-Cooper Pipes