Shop All Brass Pipes
Smith-Cooper
1" MNPT x 4 ft. TBE Brass Pipe Nipple Sch 40
Mfr # 4385012250
Zoro # G1559107
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1"
- Overall Pipe Length 48"
- Pipe Fitting Material Brass
- Pipe Type Seamless
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4385012250
- Zoro # G1559107
- UPC # 092201287342
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 1" |
Overall Pipe Length | 48" |
Pipe Size (Fittings) | 1" |
Details
Pipe Fitting Material | Brass |
Pipe Type | Seamless |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Item | Schedule 40 Red Brass Nipple |
Pipe Fitting Connection Type | MNPT x MNPT |
Pipe Fitting Schedule/Class | Schedule 40 |
Specific Pipe Fitting Shape | Nipple |
Description
Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY 42" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8320-001420-GR)
- ZORO SELECT 1-1/4" FNPT Galvanized Cross (4TJJ4)
- SLOAN 1.5 gpm Laminar Outlet, 55/64"-27 Thread Size, Chrome, Metal, Plastic, Rubber (ETF-1028-A)
- CULLIGAN HD Filter Cartridge (RFC-BBS-A)
- SMITH-COOPER 3/4" MNPT x 12" TBE Brass Pipe Nipple Sch 40 (4385011790)
- SMITH-COOPER 1" MNPT x 12" TBE Brass Pipe Nipple Sch 40 (4385012170)
- SMITH-COOPER 1" MNPT x 1-1/2" TBE Brass Pipe Nipple Sch 40 (4385012000)
- SMITH-COOPER 2" MNPT x 3" TBE Brass Pipe Nipple Sch 40 (4385013220)
- SMITH-COOPER 1/4" MNPT x 4" TBE Brass Pipe Nipple Sch 40 (4385010470)
- SMITH-COOPER 1/8" MNPT x 3-1/2" TBE Brass Pipe Nipple Sch 40 (4385010050)
- JONES STEPHENS Red Brass Pipe Nipple, No Lead, 1 1/2"X6" (N28010)
- Smith-Cooper Pipes