Shop All Brass Pipes
Smith-Cooper
1" MNPT x 4-1/2" TBE Brass Pipe Nipple Sch 40
Mfr # 4385012060
Zoro # G1558851
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1"
- Overall Pipe Length 4-1/2"
- Pipe Fitting Material Brass
- Pipe Type Seamless
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385012060
- Zoro # G1558851
- UPC # 092201162342
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 1" |
Overall Pipe Length | 4-1/2" |
Pipe Size (Fittings) | 1" |
Details
Pipe Fitting Material | Brass |
Pipe Type | Seamless |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Item | Schedule 40 Red Brass Nipple |
Pipe Fitting Schedule/Class | Schedule 40 |
Pipe Fitting Connection Type | MNPT x MNPT |
Specific Pipe Fitting Shape | Nipple |
Description
Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Nipple, Brass, 3/8 in Pipe Size, MNPT (215PNL-6-35)
- KIBI Lowa Single Handle Bar Sink Faucet (KKF2001BN)
- ZORO SELECT PVC, Stainless Steel Tee, Socket x Socket x FNPT, 3/4 in x 1/2 in Pipe Size (802-101SR)
- ANVIL 3/8X1-1/2 Xh Blk Stl CW Nipple (0330509605)
- SMITH-COOPER 3/8" MNPT x 6-1/2" TBE Brass Pipe Nipple Sch 40 (4385010910)
- SMITH-COOPER 1-1/4" MNPT x 18" TBE Brass Pipe Nipple Sch 40 (4385012590)
- SMITH-COOPER 3/4" MNPT x 6" TBE Brass Pipe Nipple Sch 40 (4385011700)
- SMITH-COOPER 1-1/4" MNPT x 3" TBE Brass Pipe Nipple Sch 40 (4385012430)
- SMITH-COOPER 1" MNPT x 3 ft. TBE Brass Pipe Nipple Sch 40 (4385012240)
- SMITH-COOPER 3/4" MNPT x 2-1/2" TBE Brass Pipe Nipple Sch 40 (4385011630)
- ZORO SELECT 1/4" MNPT x 10" TBE Red Brass Pipe Nipple Sch 80 (461-100X)
- Smith-Cooper Pipes