Shop All Brass Pipes
Smith-Cooper
1" MNPT x 3" TBE Brass Pipe Nipple Sch 40
Mfr # 4385012030
Zoro # G1558860
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1"
- Overall Pipe Length 3"
- Pipe Fitting Material Brass
- Pipe Type Seamless
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385012030
- Zoro # G1558860
- UPC # 092201162311
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 1" |
Overall Pipe Length | 3" |
Pipe Size (Fittings) | 1" |
Details
Pipe Fitting Material | Brass |
Pipe Type | Seamless |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Item | Schedule 40 Red Brass Nipple |
Pipe Fitting Connection Type | MNPT x MNPT |
Specific Pipe Fitting Shape | Nipple |
Pipe Fitting Schedule/Class | Schedule 40 |
Description
Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress 45 street elbow, 1" x 1" (77058)
- ZORO SELECT Steel Adaptor 1/2X3/8 In (5RLC6)
- KORKY Flush Valve Seal Kit, 3 In, Fits Korky (435BP)
- VIEGA Viega ProPress ball valve, 1/2" x 1/2" (79923)
- SMITH-COOPER 1/2" MNPT x 4-1/2" TBE Brass Pipe Nipple Sch 40 (4385011270)
- SMITH-COOPER 1-1/4" MNPT x 18" TBE Brass Pipe Nipple Sch 40 (4385012590)
- SMITH-COOPER 1-1/4" MNPT x 7" TBE Brass Pipe Nipple Sch 40 (4385012510)
- SMITH-COOPER 1/2" MNPT x 5-1/2" TBE Brass Pipe Nipple Sch 40 (4385011290)
- SMITH-COOPER 2" MNPT x 4" TBE Brass Pipe Nipple Sch 40 (4385013240)
- SMITH-COOPER 3" MNPT x 30" TBE Brass Pipe Nipple Sch 40 (4385014160)
- JONES STEPHENS Red Brass Pipe Nipple, No Lead, 1 1/2"X6" (N28010)
- Smith-Cooper Brass Pipes