Shop All Brass Pipes
Smith-Cooper
1" MNPT x 2" TBE Brass Pipe Nipple Sch 40
Mfr # 4385012010
Zoro # G1558958
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1"
- Overall Pipe Length 2"
- Pipe Fitting Material Brass
- Pipe Type Seamless
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4385012010
- Zoro # G1558958
- UPC # 092201162298
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 1" |
Overall Pipe Length | 2" |
Pipe Size (Fittings) | 1" |
Details
Pipe Fitting Material | Brass |
Pipe Type | Seamless |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Item | Schedule 40 Red Brass Nipple |
Specific Pipe Fitting Shape | Nipple |
Pipe Fitting Schedule/Class | Schedule 40 |
Pipe Fitting Connection Type | MNPT x MNPT |
Description
Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES 36 in "H x 24 in "W, Frameless Mirror, Glass (G2436G)
- ZORO SELECT 1/8" x 9" Black Pipe Nipple Sch 80 (90113)
- LAVIVA Odyssey, 36, Black Wood Marble Top (313613-36-BW)
- PROPLUS Gate Knob and Washer for Bathcock W/ Diverter, Chrome (133412)
- SMITH-COOPER 1/4" MNPT x 4-1/2" TBE Brass Pipe Nipple Sch 40 (4385010480)
- SMITH-COOPER 3/8" MNPT x 4" TBE Brass Pipe Nipple Sch 40 (4385010860)
- SMITH-COOPER 3/4" MNPT x 7-1/2" TBE Brass Pipe Nipple Sch 40 (4385011730)
- SMITH-COOPER 3/4" MNPT x 2" TBE Brass Pipe Nipple Sch 40 (4385011620)
- SMITH-COOPER 1/2" MNPT x 3 ft. TBE Brass Pipe Nipple Sch 40 (4385011430)
- SMITH-COOPER 2" MNPT x 2 ft. TBE Brass Pipe Nipple Sch 40 (4385013410)
- ZORO SELECT 1" MNPT x 1-1/2" TBE Red Brass Pipe Nipple Sch 80 (465-001X)
- Smith-Cooper Brass Pipes