Shop All Brass Pipes
Smith-Cooper
1" MNPT x 18" TBE Brass Pipe Nipple Sch 40
Mfr # 4385012210
Zoro # G1559113
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1"
- Overall Pipe Length 18"
- Pipe Fitting Material Brass
- Pipe Type Seamless
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4385012210
- Zoro # G1559113
- UPC # 092201287281
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 1" |
Overall Pipe Length | 18" |
Pipe Size (Fittings) | 1" |
Details
Pipe Fitting Material | Brass |
Pipe Type | Seamless |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Item | Schedule 40 Red Brass Nipple |
Pipe Fitting Connection Type | MNPT x MNPT |
Specific Pipe Fitting Shape | Nipple |
Material (Pipe) | Brass |
Pipe Fitting Schedule/Class | Schedule 40 |
Description
Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Closet Flange, PVC 4"x3", 45 deg (C55043)
- SPEAKMAN Hotel S-2005-HB Shower Head (S-2005-HB-MB-E2)
- GROHE Relexa Holder For Sliding Rail (65380000)
- JOHNS MANVILLE 6-1/8" Max. O.D. PVC Insulated Fitting Cover (29505)
- SMITH-COOPER 3/4" MNPT x 2-1/2" TBE Brass Pipe Nipple Sch 40 (4385011630)
- SMITH-COOPER 3" MNPT x 5" TBE Brass Pipe Nipple Sch 40 (4385014050)
- SMITH-COOPER 2" MNPT TBE Brass Pipe Nipple Assortment Sch 40 (4385014870)
- SMITH-COOPER 1-1/4" MNPT x 18" TBE Brass Pipe Nipple Sch 40 (4385012590)
- SMITH-COOPER 1" MNPT x 30" TBE Brass Pipe Nipple Sch 40 (4385012230)
- SMITH-COOPER 1/2" MNPT x 4" TBE Brass Pipe Nipple Sch 40 (4385011260)
- ZORO SELECT 3/4" x 18" MNPT Threaded Red Brass Pipe (464-180)
- Smith-Cooper Pipes