Shop All Brass Pipes
Smith-Cooper
1" MNPT x 16" TBE Brass Pipe Nipple Sch 40
Mfr # 4385012200
Zoro # G1559019
$37.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 16"
- Pipe Fitting Material Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Nipple
- Pipe Fitting Connection Type MNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4385012200
- Zoro # G1559019
- UPC # 092201287274
- Country of Origin China
- Category Brass Pipes
Dimensions
Overall Pipe Length | 16" |
Pipe Size (Fittings) | 1" |
Details
Pipe Fitting Material | Brass |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Item | Nipple |
Pipe Fitting Connection Type | MNPT x MNPT |
Material (Pipe) | Brass |
Pipe Fitting Schedule/Class | Schedule 40 |
Specific Pipe Fitting Shape | Nipple |
Description
Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Roof Drain, Cast Iron Dome, PVC, 4" (R18006)
- YELLOW JACKET Flaring Tool, 45 Degree Single Lap (60278)
- THRIFCO PLUMBING 1-1/2 Inch Threaded PVC Plug SCH 80 (8214322)
- SHARKBITE MAX Push-Fit Elbow, Brass, Brass (UR248)
- SMITH-COOPER 3/4" MNPT x 16-1/2" TBE Brass Pipe Nipple Sch 40 (4385011830)
- SMITH-COOPER 1" MNPT x 15" TBE Brass Pipe Nipple Sch 40 (4385012190)
- SMITH-COOPER 1" MNPT x 2 ft. TBE Brass Pipe Nipple Sch 40 (4385012220)
- SMITH-COOPER 1" MNPT x 12" TBE Brass Pipe Nipple Sch 40 (4385012170)
- SMITH-COOPER 3/4" MNPT x 9" TBE Brass Pipe Nipple Sch 40 (4385011760)
- SMITH-COOPER 1-1/4" MNPT x 3" TBE Brass Pipe Nipple Sch 40 (4385012430)
- LEGEND VALVE 3/8" X 3" CHROME NIPPLE NL (311-044CNL)
- Smith-Cooper Brass Pipes