Shop All Brass Pipes
Smith-Cooper
1" MNPT x 14" TBE Brass Pipe Nipple Sch 40
Mfr # 4385012180
Zoro # G1559098
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 14"
- Pipe Fitting Material Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Nipple
- Pipe Size (Fittings) 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385012180
- Zoro # G1559098
- UPC # 092201287250
- Country of Origin China
- Category Brass Pipes
Dimensions
Overall Pipe Length | 14" |
Pipe Size (Fittings) | 1" |
Details
Pipe Fitting Material | Brass |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Item | Brass Pipe Nipple |
Pipe Fitting Connection Type | MNPT x MNPT |
Specific Pipe Fitting Shape | Nipple |
Pipe Fitting Schedule/Class | Schedule 40 |
Description
Nipple,1 In.x14 In.,40,Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Drop-In Sink, 3 Hole, Lustrous Highlighted Satin Finish (LR19183)
- ZORO SELECT PVC Manifold Cap, MNPT, 1 in Pipe Size (1348010)
- INTERSTATE PNEUMATICS 1/8 Inch NPSM Male x 1/8 Inch NPTF Male - Ball Seat Brass Adapter (FA212B)
- LEGEND VALVE 1/2 x 6 TM-550P MULTI-TURN PEX (108-034)
- SMITH-COOPER 1/8" MNPT x 11" TBE Brass Pipe Nipple Sch 40 (4385010130)
- SMITH-COOPER 1/2" MNPT x 12" TBE Brass Pipe Nipple Sch 40 (4385011370)
- SMITH-COOPER 3" MNPT x 30" TBE Brass Pipe Nipple Sch 40 (4385014160)
- SMITH-COOPER 1/4" MNPT x 3" TBE Brass Pipe Nipple Sch 40 (4385010450)
- SMITH-COOPER 2" MNPT x 2" TBE Brass Pipe Nipple Sch 40 (4385013200)
- SMITH-COOPER 1" MNPT x 2-1/2" TBE Brass Pipe Nipple Sch 40 (4385012020)
- SMITH-COOPER 3/4" MNPT x 1-1/2" TBE Brass Pipe Nipple Sch 40 (4385011610)
- Smith-Cooper Pipes