Shop All Brass Pipes
Smith-Cooper
1" MNPT x 10" TBE Brass Pipe Nipple Sch 40, Basic Pipe Fitting Material: Metal
Mfr # 4385012150
Zoro # G1558967
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1"
- Overall Pipe Length 10"
- Pipe Fitting Material Brass
- Pipe Type Seamless
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385012150
- Zoro # G1558967
- UPC # 092201162397
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 1" |
Overall Pipe Length | 10" |
Pipe Size (Fittings) | 1" |
Details
Pipe Fitting Material | Brass |
Pipe Type | Seamless |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Item | Schedule 40 Red Brass Nipple |
Pipe Fitting Connection Type | MNPT x MNPT |
Pipe Fitting Schedule/Class | Schedule 40 |
Material (Pipe) | Brass |
Specific Pipe Fitting Shape | Nipple |
Description
Nipple,1 In.x10 In.,40,Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Glacier Diverter Spouts (3806W)
- PFISTER Pfister Northcott 0X8 Series Valve Trim Polished Chrome (R89-1MGC)
- MORTON SALT 40Lb Rust Pellet (F124700000G)
- ISPRING Spin Down Sediment Filter Replacement Cartridge (FWSP500)
- SMITH-COOPER 1" MNPT x 3" TBE Brass Pipe Nipple Sch 40 (4385012030)
- SMITH-COOPER 1-1/2" MNPT x 9" TBE Brass Pipe Nipple Sch 40 (4385012940)
- SMITH-COOPER 1-1/4" MNPT x 18" TBE Brass Pipe Nipple Sch 40 (4385012590)
- SMITH-COOPER 1/2" MNPT x 4" TBE Brass Pipe Nipple Sch 40 (4385011260)
- SMITH-COOPER 1" MNPT x 15" TBE Brass Pipe Nipple Sch 40 (4385012190)
- SMITH-COOPER 1" MNPT x 3-1/2" TBE Brass Pipe Nipple Sch 40 (4385012040)
- SMITH-COOPER 1/2" MNPT x 4-1/2" TBE Brass Pipe Nipple Sch 40 (4385011270)
- Smith-Cooper Pipes