Shop All Brass Pipes
Smith-Cooper
1" MNPT x 1-1/2" TBE Brass Pipe Nipple Sch 40
Mfr # 4385012000
Zoro # G1558897
product price: $4.95
/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1"
- Overall Pipe Length 1-1/2"
- Pipe Fitting Material Brass
- Pipe Type Seamless
- Basic Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385012000
- Zoro # G1558897
- UPC # 092201162281
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 1" |
Overall Pipe Length | 1-1/2" |
Pipe Size (Fittings) | 1" |
Details
Pipe Fitting Material | Brass |
Pipe Type | Seamless |
Basic Pipe Fitting Shape | Nipple |
Specific Pipe Fitting Shape | Nipple |
Item | Schedule 40 Red Brass Nipple |
Pipe Fitting Schedule/Class | Schedule 40 |
Material (Pipe) | Brass |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Connection Type | MNPT x MNPT |
Description
Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Probing Rod 4Ft (P27-004)
- ZORO SELECT Tubing, 7/64"ID, 5/32"OD, Nylon, Nat, 100 Ft (2VDN4)
- ZORO SELECT Tank Cover, Plastic, White (40271)
- THRIFCO PLUMBING 1/4 Tee Brass Barstock (5316012)
- SMITH-COOPER 3/4" MNPT x 12" TBE Brass Pipe Nipple Sch 40 (4385011790)
- SMITH-COOPER 3/8" MNPT x 1" TBE Brass Pipe Nipple Sch 40 (4385010800)
- SMITH-COOPER 3/8" MNPT x 4" TBE Brass Pipe Nipple Sch 40 (4385010860)
- SMITH-COOPER 1/4" MNPT x 6" TBE Brass Pipe Nipple Sch 40 (4385010510)
- SMITH-COOPER 1-1/2" MNPT x 9" TBE Brass Pipe Nipple Sch 40 (4385012940)
- SMITH-COOPER 1/4" MNPT x 3-1/2" TBE Brass Pipe Nipple Sch 40 (4385010460)
- SMITH-COOPER 1" MNPT x 2 ft. TBE Brass Pipe Nipple Sch 40 (4385012220)
- Smith-Cooper Pipes