Shop All Check Valves
Smith-Cooper
1" C X C Swing Check Valve
Mfr # 4347003020
Zoro # G6775741
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type Sweat
- Body Material Forged Lead Free Brass
- Max. Pressure 200 lb. WOG, 125 lb. WSP
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4347003020
- Zoro # G6775741
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 1" |
Size | 1" |
Length | 3-1/2" |
Details
Connection Type | Sweat |
Body Material | Forged Lead Free Brass |
Item | Swing Check Valve |
Max. Pressure | 200 lb. WOG, 125 lb. WSP |
Description
SW Check CXC 200 NSF,NL 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Overflow Tube , Leadfree, Diprwl (1171338)
- TOTO Lvtory w/Sanagloss, Under Cnter, 19x12-38" (LT542G#01)
- RHEEM-RUUD 19.9 gal., 208 VAC, 14.4 Amps, Commercial Electric Water Heater (EGSP20 208V)
- NIBCO 1/2" NOM C Copper Return Bend (638 1/2)
- SMITH-COOPER 2" Swing Check Valve (4347002860)
- SMITH-COOPER 1" Swing Check Valve (4347002830)
- SMITH-COOPER 3/4" Brass Inline Check Valve (4347003720)
- SMITH-COOPER 4" Swing Check Valve (4347002890)
- SMITH-COOPER 3" Swing Check Valve (4347002880)
- SMITH-COOPER 1-1/4" Brass Inline Check Valve (4347003760)
- KECKLEY 8" Globe Check Valve, Length: 14" (8CG3R-CI-B2334)
- Smith-Cooper Check Valves