Shop All Check Valves
Smith-Cooper
1" Brass Inline Check Valve
Mfr # 4347003740
Zoro # G6775811
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type Threaded
- Body Material Lead Free Brass
- Width 3.23"
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4347003740
- Zoro # G6775811
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 1" |
Width | 3.23" |
Size | 1" |
Length | 1.77" |
Details
Connection Type | Threaded |
Body Material | Lead Free Brass |
Item | Check Valve |
Material of Construction | Brass |
Max. Pressure | 200 psi |
Description
Brass Inline Check Valve,IPS,NL 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" X 1-1/4" M BZE MALE ADAPTER (312-017)
- LEGEND VALVE 2 X 1-1/4 BLACK RED. COUPLING (350-547)
- NIBCO 1-1/4 in. CPVC CTS Slip x Slip Coupling Fitting (I4701114)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 2" x 1-1/4" Pipe Size, Spigot x FNPT (9838-250)
- SMITH-COOPER 1-1/2" Swing Check Valve (4347002850)
- SMITH-COOPER Check Valve, 2", 316, Thrd 200 (4373002170)
- SMITH-COOPER Check Valve, 1", 316, Thrd 200 (4373002140)
- SMITH-COOPER 1-1/2" Brass Inline Check Valve (4347003780)
- SMITH-COOPER Check Valve, 3/4", 316, Thrd 200 (4373002130)
- SMITH-COOPER 4" Swing Check Valve (4347002890)
- VNE 1/2" Stainless Steel Spring Check Valve (45C-6.5-V)
- Smith-Cooper Valves