Shop All Black Pipes
Smith-Cooper
1-1/4" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80
Mfr # 4354002490
Zoro # G6789157
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 6"
- Basic Pipe Fitting Shape Nipple
- Pipe Fitting Schedule/Class Schedule 80
- Pipe Size (Fittings) 1-1/4"
- Pipe Fitting Connection Type MNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4354002490
- Zoro # G6789157
- Country of Origin China
- Category Black Pipes
Dimensions
Overall Pipe Length | 6" |
Pipe Size (Fittings) | 1-1/4" |
Details
Basic Pipe Fitting Shape | Nipple |
Pipe Fitting Schedule/Class | Schedule 80 |
Pipe Fitting Connection Type | MNPT x MNPT |
Item | Seamless Black Pipe Nipple |
Basic Pipe Fitting Material | Metal |
Specific Pipe Fitting Shape | Nipple |
Description
Seamless Nipple,Black,80,1-1/4X6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB Strut Mount Cushion Clamp, 1-1/2" OD Tube, Aluminum (100150-4-865)
- ORION Polypropylene, Blue Finish, P-Trap (2 RBP)
- SLOAN Solenoid Valve Part Ebv144A Solenoid Old Style (Packaged) (3325462)
- PARKER 1/4" Flare Brass Union 90 Degree Elbow 10PK (155F-4)
- SMITH-COOPER 1" MNPT x MNPT Seamless Black Pipe Nipple Schedule XXH (4354004980)
- SMITH-COOPER 3" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354004060)
- SMITH-COOPER 3" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354004000)
- SMITH-COOPER 3/4" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354001630)
- SMITH-COOPER 3/4" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354001690)
- SMITH-COOPER 1" MNPT x MNPT Seamless Black Pipe Nipple Schedule XXH (4354004960)
- BECK 1/8" x 6" Black Pipe Nipple Sch 40 (0330002403)
- Smith-Cooper Pipes